Abbotsford
appuny75nr

EGS 3/4 inch Appleton UNILETS UNY Series Steel Male/Female Union

Price $39.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNY75NR

Description

Appleton UNY Female/Female Conduit Union, Steel, EXP. For connecting conduit to enclosure. ¾"

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Union Connection Size 3/4 in
Connection Type Male Threaded x Female Threaded Material Steel
Type Type UN, Explosionproof, Dust-Ignitionproof Finish Electro Zinc Plated
Dimensions 1-3/4 in OD x 2.16 in L Standards UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181
Application For Connecting Conduit to Enclosure UPC 781381234245

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok