Abbotsford
appuny75nra

EGS 3/4 inch Appleton UNILETS UNY Series Aluminum Male/Female Union

Price $42.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNY75NRA

Description

UNILETS UNY Union, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Length: 2.16 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standar

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Union Connection Size 3/4 in
Connection Type Male Threaded x Female Threaded Material Copperfree Aluminum
Type Type UNY, Explosionproof, Dust-Ignitionproof Dimensions 1-3/4 in OD x 2.16 in L
Standards UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181 Application For Connecting Conduit to Enclosure
UPC 781381234269

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok