×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
crhcd2

WESTWAY ELECTRICAL SUPPLIES CD2 DRAIN & BREATHER UNIV3/4IN

Inventory
Unavailable for order
Manufacturer:WESTWAY ELECTRICAL SUPPLIES
Manufacturer #:CD2

Description

5FCD ordinary location drain. Straight body, male thread. CD drains are for use in conduit systems to: Drain accumulated condensate. Provide ventilation to minimize condensation. Drains are installed in hubs or drilled and tapped openings. UL standard: 514B compliance. Steel or aluminum bodies and nut. Stainless steel screen.

Specifications

Brand Name Crouse-Hinds Item Name Drain
Type Straight Trade Size 3/4 in
Connection MNPT Material Steel
Dimension 1-1/2 in L x 1-1/2 in W x 2.01 in H Finish Galvanized
For Use With Rigid/IMC Conduit Standards UL Standard 514B, NEC/CEC

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok