×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
apprb400250

EGS 4 inch-2-1/2 inch Appleton RB Reducing Bushing, Malleable Iron

Price $95.8096 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB400250

Description

Reducing bushing are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads.

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 4 x 2-1/2 in Connection Type NPT
Material Malleable Iron Finish Electro Zinc Plated
Type Reducing Bushing Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381655705

Packages

2 - UNIT - (2)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok