×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
apprb150100

EGS 1-1/2 inch-1 inch Appleton RB Reducing Bushing, Steel

Price $9.6811 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB150100

Description

Appleton Reducing Bushing, EXP, Steel. 1½" - 1" NPT

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 1-1/2 x 1 in Connection Type NPT
Material Steel Finish Electro Zinc Plated
Type Reducing Bushing Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381654906

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok