×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appeyd26

EGS 3/4 inch Male/Female (Removable Male Nipple) Fill Vertical Conduit Drain Sealing Fitting

Price $146.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYD26

Description

3/4" Male/Female (Removable Male Nipple) Fill Vertical Conduit Drain Sealing FittingFor Close Turning Radius. Explosionproof, Dust-Ignitionproof, Raintight.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Sealing Fitting with Removable Nipple Type EYD Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple
Trade Size 3/4 in Material Grayloy-Iron
Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated Series/Model EYD
Color Gray For Use With Threaded Rigid Metal Conduit and IMC Conduit
Standards UL 886 (1203), UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class I, Division 1 and 2 Groups C, D, Class II, Division 1 and 2 Groups E, F, G, Class III Application For Use With Threaded Rigid Metal Conduit and IMC
UPC 781381620888

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok