×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appeys216

EGS 3/4 inch Male/Female (Removable Male Nipple) EYS 25% Fill Vertical and Horizontal Sealing Fitting

Price $55.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYS216

Description

UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 3/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered M

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Male Sealing Fitting with Removable Nipple Type 25% Fill, Vertical/Horizontal, Tapered FNPT
Trade Size 3/4 in Material Grayloy-Iron
Finish Zinc Electroplate/Chromate/Epoxy Powder Coat Series/Model EYS
Color Gray For Use With Metal Threaded Rigid Conduit and IMC
Standards UL 886 (1203) Listed, UL File No. E10444, CSA Certified C22.2 No. 30, CSA Certified 065181, Class I, Division 1 and 2 Locations Application For Preventing Passage of Gases, Vapors or Flames from One Portion of Conduit System to Another
UPC 781381621168

Packages

5 - UNIT - (5) 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok