Abbotsford
ges2061nmdcn

ABB 3/4 inch Iberville Two Screw Connector (Steel)

Price $1.3389 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2061

Description

The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Connector Type Nonmetallic Sheathed Cable
Trade Size 3/4 in Conductor Size 10/2-6/2 AWG
Connection Screw Diameter 19.05 mm
Material Steel Cable Type Loomex, NM Sheathed
Color/Finish Gray For Use With 10/2-6/2, 10/3-6/3 AWG Cables
Standards CSA 3313 Application For 10/2-6/2; 10/3-6/3
UPC 622538727022

Packages

50 - UNIT - (50) 9600 - UNIT = 9600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok