Abbotsford
ges34sscnoffset34

ABB 3/4 inch EMT Set Screw Offset Body Fitting

Price $10.4799 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5056

Description

Connector, Regular EMT Set Screw Offset Body, Trade Size 3/4 Inch, Offset 3/4 Inch, Zinc Alloy.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name EMT Offset Connector Type Concrete Tight
Trade Size 3/4 in Connection External Threaded
Material Zinc Alloy Color/Finish Zinc Plated
Standards CSA 12798 UPC 622538280565

Packages

1 - UNIT - 1 10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok