×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges34emtemtpelb

ABB 3/4 inch Iberville Pull Elbows, EMT to EMT (Zinc Alloy)

Price $15.2843 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5306

Description

The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name EMT To EMT Pull Elbow Connection Size 3/4 in
Connection Type Threaded Material Zinc Alloy
Color Silver Finish Electro Zinc Plated
Type EMT Standards CSA File Number 12798
UPC 622538273062

Packages

5 - UNIT = (5) 50 - UNIT = 50 4000 - UNIT = 4000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok