Abbotsford
ibvelba4

ABB 4 inch Iberville Rigid Conduit Fitting - €œLB€ Type (Cast Aluminum)

Price $572.7834 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIELBA-4

Description

The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type LB Conduit Body Type Rigid Conduit
Hub Size 4 in Connection Threaded
Material Cast Aluminum Finish Galvanic Zinc Coated
For Use With Rigid Conduit and EMT Includes Covers and Gaskets
Standards CSA Certified UPC 622538811301

Packages

1 - UNIT - 1 54 - UNIT = 54
This website uses cookies to ensure you get the best experience on our website. Read more
Ok