Abbotsford
ibvlbsa212

ABB 2-1/2 inch Iberville EMT Fitting LB Type (Cast Aluminum)

Price $261.0422 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CILBSA-2 1/2

Description

Conduit Fitting for Rigid and EMT. LB Type with Cover and Gasket. Cast Aluminum 2-1/2 inch

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type LB Conduit Body Type EMT
Hub Size 2-1/2 in Connection Plug-in
Material Cast Aluminum Finish Polished
For Use With Rigid Conduit and EMT Includes Covers and Gaskets
Standards CSA Certified UPC 622538812179

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok