Abbotsford
apptb50m

EGS 1/2 inch Appleton Form 35 Malleable Iron Unilet Conduit Outlet Body

Price $30.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TB50M

Description

Form 35 UNILETS Type TB Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Length: 5.38 IN, Width: 1.31 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threade

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type TB Conduit Body Type Type TB Conduit Outlet Body
Hub Size 0.5 in Trade Size 1/2 in
Connection Tapered Female Threaded Form 35
Material Malleable Iron Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated
Dimensions 5.38 in L x 1.31 in W NEMA Rating NEMA FB-1
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit Standards CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC UPC 781381688857

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok