Abbotsford
ges1sscnsti

ABB 1 inch Iberville Insulated E.M.T. Set-Screw Connector (Steel)

Price $1.1264 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5408-IT

Description

Insulated E.M.T. set-screw connector made of steel. Trade size of 1 in.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Set Screw EMT Connector Type Straight
Trade Size 1 in Material Steel
Color/Finish Silver/Zinc Plated Standards UL File Number E16592, CSA 3313
UPC 622538236081

Packages

1 - UNIT - 1 20 - UNIT = (20) 100 - UNIT = 100 200 - UNIT - (200) MBF 6400 - UNIT = 6400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok