Abbotsford
ges2sscnsti

ABB 2 inch Iberville Insulated E.M.T. Set-Screw Connectors (Steel)

Price $4.4794 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5416-IT

Description

STEEL CITY® concrete tight set screw connector for use with EMT conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Set Screw EMT Connector Type Straight
Trade Size 2 in Connection External Threaded
Material Steel Color/Finish Silver
Standards UL File Number E16592, CSA 3313 UPC 622538236166

Packages

25 - UNIT = (25) 50 - UNIT - (50) MBF 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok