×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges3wlcpst

ABB 3 inch Iberville E.M.T. Compression Coupling (Steel)

Price $37.3007 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5724-WL

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Regular Compression EMT Coupling Connection Size 3 in
Connection Type NPS Material Steel
Color Silver Finish Electro Zinc Plated
Type Concrete Tight Dimensions 4.3 in OD x 4.7 in L
Includes Steel Locknut, Neoprene Sealing Gasket, Nylon Sealing Ring Packaging Quantity 5/Carton
Standards cULus Listed, UL 514B, CSA C22.2 No. 18.3, UL File Number E16592, NEMA FB-1, NEMA 3R Application For Wet Locations
UPC 622538130679

Packages

1 - UNIT - 1 5 - UNIT = 5 540 - UNIT = 540
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok