×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flxcon716reel

SUPERIOR FLEXIBLE CONDUITS 300m Reel 7/16 inch Superior Flex Armadillo Aluminum Flexible Conduit

Price $5.1184 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:AFCSA044R300

Description

Conduit flex aluminium 7/16in coil 300mt

Specifications

Brand Name Superior Flexible Conduits Item Name Metallic Conduit
Type Flexible Trade Size 7/16 in
Length 300 m Diameter 11.1 mm ID x 17.15 mm OD
Wall Thickness 0.165 in Material Aluminum, Steel Wire
Color Gray Finish Galvanized
Bend Radius 101.6 mm Packaging Quantity 300 m
Standards CSA Certified

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok