Abbotsford
ges190fxcn

ABB 1 inch Iberville 90 degree Fittings (Zinc Alloy)

Price $14.1912 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2216

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Connector Type 90°
Trade Size 1 in Connection NPT
Material Zinc Alloy Color/Finish Galvanic/Electro Zinc Plated
Includes Separable Screw Gland Standards CSA File Number 3313
Application For 4/0/1-350/1, 2/2, 4/3-2/3, 6/4-4/4 Cables UPC 622538724168

Packages

1 - UNIT - 1 5 - UNIT = (5) 20 - UNIT - 20 50 - UNIT = 50 3200 - UNIT - 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok