×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges1142scrcn

EGS 1-1/4 inch Appleton Zinc Diecast Two Screw Connector

Price $5.4800 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:C1250

Description

Features:1.87IN Dia X 1.31IN Length, For 3-3, 2-3 AWG Oval Service Entrance Cable, With Locknut, Clamp, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.25IN, Material:Die Cast Zinc, Connection:Male NPS Thread

Specifications

Brand Name Appleton Sub Brand APPOZGCOMM NEER™
Item Name 2-Screw Connector Type 2 Screw Connector
Trade Size 1-1/4 in Conductor Size 3/3-2/3 AWG
Length 1.31 in Connection Male NPS Thread
Diameter 1.87 in Material Die-Cast Zinc/Metal
Thread Size 1-1/4 in Thread Type Male NPS Thread
Includes Locknut, Clamp Standards UL 514B, CSA C22.2, NEMA FB-1
Application For Oval Service Entrance Cable UPC 687855112500

Packages

10 - UNIT - (10)
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $5.5469 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok