Abbotsford
ges34bxcn

ABB 3/4 inch Iberville One Screw Loomex/BX Connector

Price $4.4703 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI72

Description

L-Series screw connector for box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Single Screw Flexible Conduit Connector Type Straight
Trade Size 3/4 in Material Zinc Alloy
Cable Type Armored Color/Finish Light Gray
Thread Type NPT For Use With 4/2, 3/2, 4/3, 3/3 AWG NMD90 (Loomex), 6/2, 8/3, 3/3, 8/4, 3/4 AWG AC90 (BX) and 10/4 AWG ACG90 (BX) Cable
Standards CSA 3313 Application NMD90 (loomex) 4/2, 3/2, 4/3, 3/3 - AC90 (BX) 6/2, 8/3, 3/3, 8/4, 3/4 - ACG90 (BX) 10/4, FMC 1/2 in., 3/4 in. trade size
UPC 622538702722

Packages

1 - UNIT - 1 20 - UNIT = 20 25 - UNIT = 25 100 - UNIT = (100) 800 - UNIT = 800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok