Abbotsford
tab3301c

ABB 3/8 inch T&B Two Screw Connector

Price $6.2698 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3301-C

Description

Two-Screw fitting made of formed steel body with carefully round bushing. The armour gripping saddle stays open by itself when cable is being inserted.

Specifications

Brand Name ABB Item Name Two Screw Flexible Conduit Connector
Type Straight Trade Size 3/8 in
Connection Straight Material Steel
Cable Type Armoured Color/Finish Metallic/Zinc Plated
Thread Size 3/8 in Thread Type NPT
Standards UL Listed, CSA Certified Application To Connect and Effectively Bond Armoured Cable or Flexible Metal Conduit to a Box or an Enclosure
UPC 786210360867

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 3500 - UNIT = 35000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok