Abbotsford
ges22scrcn

EGS 2 inch Appleton Zinc 2-Screw Connector

Price $9.9075 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:C2000

Description

Features:2.62IN Dia X 1.57IN Length, For 3-4/0 AWG Oval Service Entrance Cable, With Locknut, Clamp, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:2IN, Material:Die Cast Zinc, Connection:Male NPS Thread

Specifications

Brand Name Appleton Sub Brand APPOZGCOMM NEER™
Item Name Two Screw Connector Type 2 Screw Connector
Trade Size 2 in Conductor Size 3-4/0 AWG
Length 1.57 in Connection NPSM Thread
Diameter 2.62 in Material Die-Cast Zinc
Includes Locknut, Clamp Standards UL 514B, CSA C22.2, NEMA FB-1
Application For 3-2/0 AWG Oval Service Entrance Cable UPC 687855120000

Packages

20 - UNIT - (20)
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $15.6337 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok