Abbotsford
ibvslr2104

ABB 1/2 inch Trade Size, 0.354 inch-0.629 inch Cable Iberville €œSkintight€ Straight Cord Fittings (Nylon)

Price $9.6662 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CISLR-21-04

Description

Iberville® “Skintight” Straight cord fitting is a commercial grade, non-metallic fitting. No twisted cords. Indoor or outdoor use. Quick installation.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Cord Connector Type Straight
Trade Size 1/2 in Conductor Size 0.545 - 0.709 in
Connection NPT Material Nylon
Color/Finish Black Temperature Rating -30 to 100 °C
Includes Sealing Ring, Locknut Standards CSA Certified
Application For Indoor and Outdoor use UPC 622538730251

Packages

1 - UNIT - 1 25 - UNIT = (25) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok