ABB ELECTRIFICATION CANADA INC LTGCS03B-C CONDUIT LT FLEX 3/4in100ft BLK PRICE/ft
Description
Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanized Steel Core with PVC Jacket, Conduit Size 3/4 Inch, Length 30 Meters/100 Feet, Working Temperature -40 to 75 Degrees C, CSA heavy duty LR-72635, Compliant to RoHS, Black
Specifications
Brand Name | ABB | Item Name | Metallic Conduit |
Type | Liquid-Tight, Flexible | Trade Size | 3/4 in |
Length | 100 ft | Diameter | 0.82 in ID x 1.05 in OD |
Material | Galvanized Steel | Color | Black |
Finish | PVC Coated | Series | LTGC |
Bend Radius | 109 mm | Standards | CSA C22.2 No. 56, RoHS Compliant |
Application | For General-Purpose Applications | UPC | 786210107493 |
Packages
100 - UNIT - (100) |