×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabltgcs03bk

ABB ELECTRIFICATION CANADA INC LTGCS03B-K CONDUIT LT FLEX 3/4in500ft BLK PRICE/ft

Price $5.5100 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LTGCS03B-K
Documents Documents

Description

Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanized Steel Core with PVC Jacket, Conduit Size 3/4 Inch, Length 150 Meters/500 Feet, Working Temperature -40 to 75 Degrees C, CSA heavy duty LR-72635, Compliant to RoHS, Black

Specifications

Brand Name ABB Item Name Metallic Conduit
Type Liquid-Tight, Flexible Trade Size 3/4 in
Length 500 ft Diameter 0.82 in ID x 1.05 in OD
Material Galvanized Steel Color Black
Finish PVC Coated Series LTGC
Bend Radius 109 mm Standards CSA C22.2 No. 56, RoHS Compliant
Application For General-Purpose Applications UPC 786210108209

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok