×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab5337

ABB 2 inch T&B Fittings Insulated Steel Liquidtight Straight Connector

Price $155.5567 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5337

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Connector
Type Straight Trade Size 2 in
Length 78 mm Connection External Threaded
Thread Length 22 mm Material Malleable Iron
Color/Finish Electro Zinc Plated, Chromate Coated Includes Locknut
Standards UL File Number E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210053370

Packages

1 - UNIT - 1 5 - UNIT = 5 1950 - UNIT = 1950
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok