Abbotsford
tab2930al

ABB 3/4 inch T&B Ranger Aluminum Liquidtight Strain Relief Connector

Price $22.6996 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2930AL

Description

RANGERâ„¢ series liquidtight fittings to secure flexible cord or power cable to a box or enclosure and provide strain relief.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 3/4 in
Conductor Size 1/8 - 3/8 in Connection NPT
Thread Length 9.52 mm Material Aluminum
Color/Finish Metallic Thread Type NPT
Includes Sealing Ring Standards UL File Number E13938, CSA File Number 52391
Application Provide a Means for Passing a Cord Cable into an Enclosure Through a Bulkhead UPC 786210797168

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 8100 - UNIT = 8100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok