Abbotsford
alucon1

GENERIC CONDUIT 1 inch x 10 ft Aluminum Conduit

Price $5.0230 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:767223

Specifications

Brand Name Approved Vendor Item Name Conduit
Trade Size 1 in Diameter 1.315 in OD
Wall Thickness 0.126 in Material Aluminum
Color Silver

Packages

10 - UNIT - (10) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok