Abbotsford
ges114x12rb

ABB 1-1/4 inch x 1/2 inch Iberville Reducing Bushings-NPS (Steel)

Price $6.6080 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIRB10R4

Description

IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Reducing Bushing Connection Size 1-1/4 x 1/2 in
Connection Type NPT Material Steel
Type Reducing Bushing For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538641045

Packages

1 - UNIT - 1 25 - UNIT = 25 6000 - UNIT - 6000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok