Abbotsford
ges1x12rb

ABB 1 inch x 1/2 inch Iberville Reducing Bushings-NPS (Steel)

Price $2.8922 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIRB8R4

Description

IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Reducing Bushing Connection Size 1 x 1/2 in
Connection Type NPT Material Steel
Type Reducing Bushing For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538641021

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok