Abbotsford
ges1x34rb

ABB 1 inch x 3/4 inch Iberville Reducing Bushings-NPS (Steel)

Price $2.8437 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIRB8R6

Description

IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Reducing Bushing Connection Size 1 x 3/4 in
Connection Type NPT Material Steel
Type Shock Resistant For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538641038

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100 6000 - UNIT - 6000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok