Abbotsford
ges34x12rb

ABB 3/4 inch x 1/2 inch Iberville Reducing Bushing - NPS (Steel)

Price $1.5042 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIRB6R4

Description

IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Reducing Bushing Connection Size 3/4 x 1/2 in
Connection Type NPT Material Steel
Type Reducing Bushing For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538641014

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 4900 - UNIT = 4900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok