Abbotsford
tabh075a

ABB Thomas & Betts 3/4 inch Aluminum Conduit Hub

Price $35.6077 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H075A

Description

Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 3/4 in Material Aluminum
Type Hub Connector Temperature Rating 105 degrees C
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210898421

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 5400 - UNIT = 5400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok