×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabh075grac

ABB 3/4 inch Aluminum Grounding/Bonding Locknut

Price $36.5332 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H075GRA-C

Description

3/4" Inch Hub with Aluminum, Grounding/Bonding Locknut, Insulated Throat for Threaded Rigid Metal Conduit.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1/2 in Material Aluminum
Type Hubs & Accessories Color Metallic
Dimensions 25/32 in ID x 1-1/32 in OD x 1-9/32 in L Includes Grounding Locknut
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210361055

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 8100 - UNIT = 8100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok