Abbotsford
tabh200tb

ABB 2 inch T&B Zinc Conduit Hub

Price $62.2357 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H200-TB

Description

Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 2 in Material Zinc
Type Hub Connector Temperature Rating 105 °C
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210504056

Packages

1 - UNIT - 1 5 - UNIT = 5 1350 - UNIT - 1350
This website uses cookies to ensure you get the best experience on our website. Read more
Ok