Abbotsford
ges12ln

ABB 1/2 inch Iberville Rigid Conduit Locknut (Steel)

Price $0.2498 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1704

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Lock Nut Type Locknut for Conduit Fitting
Trade Size 1/2 in Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Thread Type NPT
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduit UPC 622538691057

Packages

50 - UNIT = 50 PKG - PKG - 250 1000 - UNIT - (1000) SKID - SKID - 2250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok