Abbotsford
appplg150

EGS 1-1/2 inch Ocal PLG Close-Up Plug Recessed Malleable Iron, Silver/Grey

Price $15.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG150

Description

Appleton Plug, EXP, Recessed Head, Malleable, 1½"

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 1-1/2 in
Connection Type Tapered MNPT Material Malleable Iron
Finish Electro Zinc Plated Type Recessed Head, Explosionproof, Dust-Ignitionproof
Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups B, C, D, Class II, Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381652254

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok