Abbotsford
ges112ko

ABB 1-1/2 inch Iberville Knockout Closures (Steel)

Price $2.0484 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI3512

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. Made of galvanised steel or zinc plated steel. Provides corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Knockout Closure Plug Connection Size 1-1/2 in
Material Steel Type Knockout Closure
For Use With Rigid/IMC Conduit Application For Built-in Installation Box, Junction Box
UPC 622538632128

Packages

1 - UNIT - 1 50 - UNIT = (50) 8000 - UNIT = 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok