Abbotsford
glvnip1x112

CAP PRODUCTS 1 inch x 1-1/2 inch Galvanized Nipple

Price $6.3856 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735104

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Rigid Trade Size 1-1/2 in
Length 1-1/2 in Diameter 1.61 in ID x 1.74 in OD
Wall Thickness .065 IN Material Steel
Finish Hot Dipped Galvanized For Use With IMC and Rigid (GRC) Steel Conduits
Standards CSA C22.2 Number 83.1, ANSI C80.1 UPC 623905000373

Packages

1 - UNIT - 1 10 - UNIT - 10 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok