Abbotsford
glvnip2x2

CAP PRODUCTS 2 inch x 2 inch Galvanized Nipple

Price $12.3031 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735195

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Closed Nipple
Type Galvanized Rigid Conduit Trade Size 2 in
Connection Threaded Length 2 in
Diameter 2.083 in ID x 2-3/8 in OD Wall Thickness 0.146 in
Material Steel Finish Hot-Dipped Galvanized
Standards CSA C22.2 No. 45.2, ANSI C80.5 Application For Rigid Conduit
UPC 623905000847

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok