Abbotsford
ibv8104

ABB 1/2 inch Iberville 3/4 inch Offset Nipple (Zinc Alloy)

Price $4.8578 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8104

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Offset Nipple Type Rigid Conduit
Trade Size 1/2 in Material Zinc Alloy
Finish Silver Standards UL File Number E137781
UPC 622538699503

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100 8000 - UNIT = 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok