Abbotsford
alucpl34

CAP PRODUCTS 3/4 inch Aluminum Conduit Coupling

Price $13.6907 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735354

Description

Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.

Specifications

Brand Name Columbia-MBF Item Name Rigid Conduit Coupling
Connection Size 3-1/2 in Connection Type Threaded
Material Aluminum Color Silver
Finish Hot-Dipped Galvanized Type Galvanized Rigid Conduit
Dimensions 4 in OD x 12 in L x 0.215 in T Wall Thickness 0.215 IN
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905543016

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok