Abbotsford
appgk50n

EGS 1/2 inch Appleton Form 85 Unilet Conduit Outlet Body Gasket, Neoprene

Price $7.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GK50-N

Description

Gaskets for Form 85® Unilet® conduit outlet bodies and wiring capacity covers furnished with stainless steel fastening screws.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Solid gasket for use with Form 35 conduit bodies
Trade Size 1/2 in Form 35
Material Neoprene For Use With Form 85 Unilet® Conduit Outlet Bodies
Standards UL 514A, 514B, E2527, C22.2 No. 18.3, 065183 Application For use with 0.50 inch Form 35 Conduit bodies. Seals and protects.
UPC 781381432504

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok