Abbotsford
sceslb60s

IPEX 2 inch Ipex Scepter Type LB Access Fitting

Price $40.5227 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077546

Description

TYPE LB PVC ELBOW FITTING 2IN

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Type LB Conduit Body Type Non Corrosive
Hub Size 2 in Trade Size 2 in
Connection Plug-in Material PVC
Includes Cover Standards UL 514C, CSA C22.2 No. 85
Application For Wiring Access and Pull Fitting UPC 622454775466

Packages

1 - UNIT - 1 5 - UNIT - 5 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok