IPEX ELECTRICAL INC 012047 Kwikon ENT Conduit Flexible Polyurethane, Helix of Rigid Plastic Filament 1-1/4 in 1000 ft L
Description
Tubing flexible ENT 1-1/4in reel 1000ft long
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 1-1/4 in | Length | 1000 ft |
Diameter | 1 1/4 in | Material | Polyurethane, Helix of Rigid Plastic Filament |
Color | Gray | Standards | UL 1653, CSA C22.2 No. 227.1 |
Application | Mechanical Protection for Cabling | UPC | 622454120471 |
Packages
1000 - UNIT - 1000 |