×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sceclr10016

IPEX 2 inch x 500 ft Reel Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:IPEX
Manufacturer #:012044

Description

Noncorroding and nonconducting Cor-Line® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Conduit Type Flexible
Trade Size 2 in Length 500 ft
Diameter 2 in Material Polyurethane, Helix of Rigid Plastic Filament
Color Gray Standards UL 1653, CSA C22.2 No. 227.1
Application Mechanical Protection for Cabling UPC 622454120440

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok