Abbotsford
scedbii320ftwh

IPEX 3 inch x 20 ft DBII Super Duct Pipe, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:IPEX
Manufacturer #:008048
Documents Documents

Description

The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today’s utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct’s smooth bore makes cable pulling easier.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Pipe Conduit Type Type II
Trade Size 3 in Length 20 ft
Color White Connection Type Bell End
Standards CSA C22.2 No. 211.1 Application For Direct Buried or Concrete Encased Raceway
UPC 622454333970

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok