IPEX 127008 RACEWAY 1 1/4in KWIKPATHRESI REEL 127008
Description
Riser reel, without pull tape. The backbone of the structured cabling system, Kwikpath Riser is a nonmetallic, flexible PVC corrugated product manufactured and tested specifically for riser applications. Easily identified by its mandarin orange color, it’s available in convenient coil or reel packaging with sequential markers every 1 foot.
Specifications
Brand Name | Ipex | Sub Brand | Kwikpath |
Item Name | Riser Reel | Type | Flexible, Non-Metallic |
Trade Size | 1-1/4 in | Length | 1000 ft |
Diameter | 31.75 mm | Material | PVC |
Color | Orange | UPC | 622454260153 |
Packages
1 - UNIT - 1 | 1000 - UNIT - 1000 |