Abbotsford
ges3pb

ABB 3 inch Iberville Rigid Conduit Plastic Bushing

Price $1.7019 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2724

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Bushing Connection Size 3 in
Material Plastic Color Light Gray
Type Shock Resistant Dimensions 76.2 mm ID
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538694300

Packages

1 - UNIT - 1 20 - UNIT = (20) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok