×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges2pb

ABB 2 inch Rigid Conduit Plastic Bushing

Price $0.8851 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2716

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Bushing Connection Size 2 in
Material Plastic Color Light Gray
Type Shock Resistant Dimensions 50.8 mm ID
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538694201

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = (50) 2625 - UNIT = 2625
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok